Beli thermal paste di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JAKEMY High Quality Thermal Grease
    Mulai

    Rp36.900

    JAKEMY High Quality Thermal Grease
    Deskripsi:
    Professional Grade Thermal PasteJakemy High Quality Thermal Grease - JM-SW-02 dapat Anda gunakan pada heatsink untuk memastikan kipas Anda memberikan aliran udara dengan lancar dan mencegah CPU dari overheat.Comes in Syringe Style TubeJakemy High Quality Thermal Grease - JM-SW-02 hadir dalam bentuk tabung yang memudahkan Anda untuk menggunakan thermal grease.Prevent Burnout or Heat DamageAnda dapat menggunakan Jakemy High Quality Thermal Grease - JM-SW-02 pada heatsink untuk memastikan kipas Anda memberikan aliran udara dengan lancar dan mencegah CPU dari overheat.
    atribut:
    • Thermal Impedance (C-in2/w): >0.123
    • Material: Silicone Fluid With 25% Metal Oxide
    • Thermal Conductivity (W/mk): 6
  2. Cooler Master Coolers Thermal Grease
    Mulai

    Rp97.900

    Cooler Master Coolers Thermal Grease
    Deskripsi:
    Outpace stock thermal grease with the balanced, all-new MasterGel. The gel compound is made for easy application and removal without having to scrape into the night. We’ve even thrown in a scraper and cleaner to make light work of cleaning the CPU and cooler base without damaging parts.
  3. RS PRO Thermal Paste Aluminium Oxide (thermal paste)
    Mulai

    Rp5.699.900

    RS PRO Thermal Paste Aluminium Oxide (thermal paste)
    Deskripsi:
    RS PRO Aluminium Oxide Thermal Paste, 3.5W/m·KUse this RS PRO aluminium oxide thermal paste in conjunction with semiconductor devices and heat sinks. It offers a wide operating temperature range and excellent stability at high temperatures. This heat sink compound is recommended where the efficient and reliable thermal coupling of electrical and electronic components is required, or between any surface where thermal conductivity or heat dissipation is important.ApplicationsHigh performance computer processors Graphics Power conversion equipment, power semiconductors - MOSFET, IGBT and RF Audio/video components Automotive electronics
    atribut:
    • Chemical Component: Aluminium Oxide
    • Material: Aluminium Oxide
    • Packaging Size (g): 100
    • Physical State: Paste
    • Thermal Conductivity (W/mk): 3.5
  4. RS PRO Thermal Paste (Kompon Termal)
    Mulai

    Rp3.199.900

    RS PRO Thermal Paste (Kompon Termal)
    Deskripsi:
    RS PRO Phase Change Interface MaterialRS PRO phase change materials are ideal for thermal management applications. Available in this range are phase change interface materials in sheets, resistor pads and as a dispensable paste.Phase change materials work because they change their state with changes in temperature between the heat source and the heatsink. During this process, the material stores thermal energy which is then released as the material cools. This means that the material can absorb thermal energy as the heat is generated which helps to keep the desired component cool. This improves contact between the surfaces, completely fillling air gaps and increasing heat transfer.RS PRO have a great range of products for the heating or cooling of electronic devices, components or enclosures to help devices maintain the right temperature to work effectively.Product application information:Phase change thermal interface materials work by changing phase at a stated temperature. They are suitable for thermal management applications for components or other applications where heat generation affects performance. Used in Notebooks, telecom, wireless hubs, DVD application.Resistor Pads: HS10, HS15, HS25, HS50, HS75, HS100, HS150, HS200, HS250, HS300.Paste: LED signage, projectors and new display technology, Mobile telephones, laptops, gaming, amplifiers. Automotive: engine management, electronic suspension, communication and vehicle lighting.
    atribut:
    • Maximum Operating Temperature (°C): 125
    • Minimum Operating Temperature (°C): -30
    • Operating Temperature Range (°C): -30 to +125
    • Thermal Conductivity (W/mk): 3.4
  5. Thermaltake Thermal Grease
    Mulai

    Rp95.900

    Thermaltake Thermal Grease
    Deskripsi:
    Thermaltake high performance and exceptional reliability Thermal grease, to maximize heat transfer by eliminating the minuite air gap between the heat source and the heat sink caused by their irregular surfaces.
    atribut:
    • Color: Gray
    • Weight (g): 1.5
    • Dimensions (mm): 120.5x71x16.3
  6. RS PRO Thermal Paste Metal Oxide (Pasta Termal)
    Mulai

    Rp399.900

    RS PRO Thermal Paste Metal Oxide (Pasta Termal)
    Deskripsi:
    RS Pro Heat Sink Compound, 20 ml tubeThis thermal grease adhesive provides an excellent heat transfer between semiconductor devices and heat sinks. It is based on a silicone oil and therefore offers a wide operating temperature range and excellent stability at high temperatures.Improves electrical isolation when used in the normal way with insulating washers and reduce time lag in thermostats.This heat sink compound is recommended where the efficient and reliable thermal coupling of electrical and electronic components is required, or between any surface where thermal conductivity or heat dissipation is important.How to useIt should be applied to the base and mounting studs of diodes, transistors, thyristors, heat sinks, silicone rectifiers and semi-conductors, thermostats, power resistors and radiators.NoteBoth 554-311 and 503-357 (Non-Silicon Heat Transfer Compound) are metal filled pastes combining the properties of high thermal conductivity and high insulation resistance. One compound contains a silicone base while the other relies on synthetic fluids, reducing any contamination risk.
    atribut:
    • Chemical Component: Powdered Metal Oxides, Silicone Oil
    • Material: Metal Oxide
    • Maximum Operating Temperature (°C): 200
    • Minimum Operating Temperature (°C): -40
    • Operating Temperature Range (°C): -40 to +200
    • Packing Size (mL): 20
    • Thermal Conductivity (W/mk): 0.65
  7. Non Brand Mata Solder Type KU
    Mulai

    Rp76.900

  8. monotaro.id Sikat Pembersih Keyboard Komputer
    Mulai

    Rp199.900

    monotaro.id Sikat Pembersih Keyboard Komputer
    atribut:
    • Color: Assorted Colors
    • Material: Plastik
  9. RS PRO Thermal interface sheet RS Pro thickness 0.2mm, 150 x 150mm
    Mulai

    Rp1.299.900

    RS PRO Thermal interface sheet RS Pro thickness 0.2mm, 150 x 150mm
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. Orico Mouse Pad Besar 3mm
    Mulai

    Rp76.900

    Orico Mouse Pad Besar 3mm
    atribut:
    • Structure Type: 8-core Twisted Pair
    • Type: Flat Cable
    • Conductor Material: 32AWG Oxygen-free Copper Core
    • Bandwidth Cap: 1000Mbps
  11. G&G Label Tape for Brother (Cartridge Label)
    Mulai

    Rp49.900

    G&G Label Tape for Brother (Cartridge Label)
    Deskripsi:
    Label tape G&G untuk Brother Label Tape TZE-241 18mm x 8m Black On White TZe241, dengan warna hitam pada latar belakang putih, label tape ini ideal untuk memberi penandaan pada berbagai benda, dari dokumen hingga peralatan, dan sangat cocok digunakan di kantor atau di rumah.
    atribut:
    • Length (m): 8
Daftar Harga thermal paste Terbaru October 2026
JAKEMY High Quality Thermal GreaseRp36.900
Cooler Master Coolers Thermal GreaseRp97.900
RS PRO Thermal Paste Aluminium Oxide (thermal paste)Rp5.699.900
RS PRO Thermal Paste (Kompon Termal)Rp3.199.900
Thermaltake Thermal GreaseRp95.900
RS PRO Thermal Paste Metal Oxide (Pasta Termal)Rp399.900
Non Brand Mata Solder Type KURp76.900
Arctic Thermal PasteRp149.900
monotaro.id Sikat Pembersih Keyboard KomputerRp199.900
RS PRO Thermal interface sheet RS Pro thickness 0.2mm, 150 x 150mmRp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)